Shop All Slatwall Retail Displays
Econoco
Shelf, White, 12 in. L, Semi-Gloss, PK6
Mfr # EWH/2412
Zoro # G2449058
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 12 in
- Finish Semi Gloss
- Overall Depth 24 in
- Overall Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # EWH/2412
- Zoro # G2449058
- UPC # 841134102426
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Width | 12 in |
Overall Depth | 24 in |
Overall Height | 1/4 in |
Overall Length | 24 in |
Height | 1/8" |
Length | 12" |
Width | 24" |
Depth | 12" |
Overall WxDxH | 12 in x 24 in x 1/4 in |
Details
Item | Slatwall Merchandiser Shelf |
Material | Steel |
Finish | Semi Gloss |
Retail Display Type | Component |
Shelf Capacity | 40 lb. |
Color | White |
For Use With | Stallwall Panels |
Load Capacity | 10 lb |
Description
Slatwall Merchandiser Shelf, Steel, Semi Gloss, White, Overall Depth 24 in, Overall Height 1/4 in, Overall Width 12 in, Load Capacity 10 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824BK)
- DURHAM MFG Drawer Bearing Rack (307B-95)
- TECHNIBILT SHELVING SYSTEMS MED-SD Unit, w/Casters, 4-Shelf, 18x36x70 (MED-SD836CH)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- ECONOCO Slatwall Acrylic Book Shelf, 16" x 4", PK6 (HP/BS16)
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- ECONOCO Slatwall, Shoe Shelf, 4" x 10", PK100 (JM410/ST)
- ECONOCO Melamine Shelf 48"L x 14"W, Black, 4PK (PW/1448BK)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- Econoco Slatwall Retail Displays