Shop All Shelving & Rack Accessories
Econoco
Shelf Support 48"L, Smooth, Silver, 12PK
Mfr # DSP48
Zoro # G3853915
product price: $54.75
/pk 12, $4.56/ea
Sold in multiples of 3 for $164.25
$164.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 3/32 in
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # DSP48
- Zoro # G3853915
- UPC # 841134101832
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 3/32 in |
Overall Height | 1/2 in |
Overall Width | 48 in |
Length | 48" |
Overall HxWxD | 1/2 in x 48 in x 3/32 in |
Details
Item | Shelf Support |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Glass Shelves |
Finish | Zinc-Plated |
Shelving Type | Add-On |
Used with Display Type | Single or Double Slotted Standards |
Thickness | 3/32" |
Load Capacity | 100 lb |
For Display Type | Single or Double Slotted Standards |
Whole Unit Load Capacity | 100 lb |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
Product Type | Metal Shelf Support |
Description
Shelf Support, Steel, Zinc-Plated, Silver, Overall Depth 3/32 in, Overall Height 1/2 in, Overall Width 48 in, Whole Unit Load Capacity 100 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single or Double Slotted Standards, Mounting Type Snap-on, Product Type Metal Shelf Support, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Adjustable Vented Shelf, 96"x 16" (SH9616)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 22 1/4 in H, Stationary (343-95)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- ECONOCO Adjustable Topper for K40 and K42 (K49)
- ECONOCO Linea Collection Small Nesting Table in (LNNTS2)
- ECONOCO Single Hangrail Rolling Rack (K43)
- ECONOCO Slatwall Hook 10", Satin Nickel, 96PK (BQSWH10SN)
- ECONOCO Bagging Jack with Round Base (K32)
- ECONOCO Grid 4", Hook, Chrome, 96PK (GW/H4)
- UNGER INDUSTRIAL Hang Up Stor Bracket (964770)
- Econoco Shelving & Rack Accessories