Shop All Slatwall Retail Displays
Econoco
Shelf, Black, 12 in. L, Semi-Gloss, PK6
Mfr # EBL/812
Zoro # G2449085
Sold in multiples of 4 for $88.76
$88.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Semi Gloss
- Overall Width 8 in
- Overall Depth 12 in
- Overall Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # EBL/812
- Zoro # G2449085
- UPC # 841134101979
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Width | 8 in |
Overall Depth | 12 in |
Overall Height | 1/4 in |
Overall Length | 12 in |
Width | 12" |
Length | 12" |
Height | 1/8" |
Depth | 8" |
Details
Item | Slatwall Merchandiser Shelf |
Material | Steel |
Finish | Semi Gloss |
Retail Display Type | Component |
Thickness | 1/8" |
Load Capacity | 10 lb |
Shelf Capacity | 40 lb. |
Color | Black |
Description
Slatwall Merchandiser Shelf, Steel, Semi Gloss, Black, Overall Depth 12 in, Overall Height 1/4 in, Overall Width 8 in, Load Capacity 10 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD Peg Hook Kit , Zinc, 43PK (23792BC)
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- 80/20 M8 Drop In T-Nut W/Ball / Spring Brt 15S (3915)
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- ECONOCO Slatwall Acrylic Book Shelf, 16" x 4", PK6 (HP/BS16)
- ECONOCO Melamine Shelf 24"L x 12" W, Maple, 8PK (PW/1224MP)
- ECONOCO Slatwall Greeting Card Shelf, 12"x2", PK12 (HP/GCS12)
- ECONOCO Slatwall, Shoe Shelf, 4" x 10", PK100 (JM410/ST)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- AZAR DISPLAYS 16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556016)
- Econoco Slatwall Retail Displays