Shop All Shelving & Rack Accessories
Econoco
Semi-Gloss Hook 4", Black, 96PK
Mfr # EBL/H4
Zoro # G3950165
product price: $44.99
/pk 96, $0.47/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16
- Material Steel
- Overall Height 1/2 in
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EBL/H4
- Zoro # G3950165
- UPC # 818703007307
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 4 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Length | 4" |
Details
Item | Hook |
Color | Black |
Gauge | 16 |
Material | Steel |
Load Capacity | 15 lb |
Finish | Semi Gloss |
Thickness | 1/4" |
Shelving Type | Add-On |
Used with Display Type | Slatwall |
Hook Type | Single Standard Hook |
Description
Hook, Steel, Semi Gloss, Black, Overall Depth 4 in, Overall Height 1/2 in, Overall Width 1/2 in, Hook Type Single Standard Hook, Load Capacity 15 lb, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- KRUEGER Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR (B-55-.75-SSR)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- AKRO-MILS Utility Box, 8.312x4.625x1.5, Clear (96352A)
- ECONOCO Semi-Gloss Hook 6", Black, 96PK (EBL/H6)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- ECONOCO Semi-Gloss Hook 8", Black, 96PK (EBL/H8)
- ECONOCO 4-Way Rack Hi-Capacity, Chrome (K80)
- ECONOCO Grid Sloping Basket 24" x 10", Chrome, 6PK (BSK12/EC)
- ECONOCO Grid 12", Black Hook, 96PK (BLK/H12)
- DC CARGO E-Track Accessories Super Kit (KIT4861)
- Econoco Shelving & Rack Accessories