Shop All Shelving & Rack Accessories
Econoco
Semi-Gloss Hook 12", Black, 96PK
Mfr # EBL/H12
Zoro # G3950180
original price:
$62.29
8% off
new price: $56.85
/pk 96, $0.59/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16
- Material Steel
- Overall Height 1/2 in
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EBL/H12
- Zoro # G3950180
- UPC # 818703007291
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Length | 12" |
Overall WxDxH | 1/2 in x 12 in x 1/2 in |
Details
Item | Hook |
Color | Black |
Gauge | 16 |
Material | Steel |
Thickness | 1/4" |
Finish | Semi Gloss |
Used with Display Type | Slatwall |
Shelving Type | Add-On |
Load Capacity | 15 lb |
Hook Type | Single Standard Hook |
Description
Hook, Steel, Semi Gloss, Black, Overall Depth 12 in, Overall Height 1/2 in, Overall Width 1/2 in, Hook Type Single Standard Hook, Load Capacity 15 lb, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- RENFROE Drum Lifter, 3000lb., WLL, 22.5" dia. (300S-01.50-A)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364830-95)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- ECONOCO Semi-Gloss Hook 2", Black, 96PK (EBL/H2)
- ECONOCO Rectangular Tubing 24" L, Chrome, 10PK (RE2)
- ECONOCO Add On Hook 2", Silver, 96PK (SW/H2)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- ECONOCO Poly Dispensing Rack 3 Roll (K30)
- Econoco Shelving & Rack Accessories