Shop All Shelving & Rack Accessories
Econoco
Semi-Gloss Hook 10", White, 96PK
Mfr # EWH/H10
Zoro # G3950110
product price: $60.89
/pk 96, $0.63/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gauge 16
- Material Steel
- Overall Height 1/2 in
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EWH/H10
- Zoro # G3950110
- UPC # 841134102488
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 10 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Length | 10" |
Details
Item | Hook |
Color | White |
Gauge | 16 |
Material | Steel |
Finish | Semi Gloss |
Shelving Type | Add-On |
Thickness | 1/4" |
Used with Display Type | Slatwall |
Load Capacity | 40 lb |
Hook Type | Single Standard Hook |
Description
Hook, Steel, Semi Gloss, White, Overall Depth 10 in, Overall Height 1/2 in, Overall Width 1/2 in, Hook Type Single Standard Hook, Load Capacity 40 lb, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- BAND-IT Edge Band 3/4"X25'White (38265)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb (21VG32)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- ECONOCO Grid Cap Displayer, Black, 8PK (BLK/CAP)
- ECONOCO Grid Round 12", FaceOut, Chrome, 24PK (GW/11)
- ECONOCO Z Rack, Square Tubing (RZK/7)
- ECONOCO Grid Basket Racktopper for use with K40 and K41 (WRT40)
- ECONOCO Rack Rectangular Tubing 2-Arm, 2-Way, Chrome (K90)
- ECONOCO Island Multi-Merchandiser, Frame Only (T503FRSC)
- METRO Rack, Drying , 34 Slots, Epoxy (TR2448XE)
- Econoco Shelving & Rack Accessories