Shop All Shelving & Rack Accessories
Econoco
Round Tubing 96"L, 17 ga., Chrome, 5PK
Mfr # RU8
Zoro # G3852740
product price: $81.49
/pk 5, $16.30/ea
Sold in multiples of 2 for $162.98
Item requires special delivery charges. A $62.50 per item surcharge will be applied.
$162.98
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 in
- Shelving Type Add-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RU8
- Zoro # G3852740
- UPC # 818703008960
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 96 in |
Overall Height | 1 in |
Overall Width | 1 in |
Length | 96" |
Overall WxDxH | 1 in x 96 in x 1 in |
Details
Item | Round Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Shelving Type | Add-On |
Includes | 17 ga. |
Load Capacity | 45 lb |
Used with Display Type | Hangrail Tubing Accessory |
Finish | Chrome |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
For Tube Shape | Circle |
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 45 lb, Overall Depth 96 in, Overall Height 1 in, Overall Width 1 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 18D X 74H (18307EP)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- METRO S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome (9995Z)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.225" Dia., PK50 (700014)
- ECONOCO Round Tubing 72" L, 1-1/4" W, 10PK (RY6)
- ECONOCO Round Tubing 96"L, 1-1/4" W, 5PK (RY8)
- ECONOCO Tubing Waterfall 16"L, Black, Ball, 24PK (EBL/6B)
- ECONOCO Grid Sloping Basket 24" x 10", Chrome, 6PK (BSK12/EC)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- ECONOCO Tempered Glass, 16 in. L, PK10 (CB116)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP4)
- Econoco Shelving & Rack Accessories