Shop All Shelving & Rack Accessories
Econoco
Round Tubing 96"L, 1-1/4" W, 5PK
Mfr # RY8
Zoro # G3852661
product price: $96.19
/pk 5, $19.24/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$96.19
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 1/4 in
- Includes 17 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RY8
- Zoro # G3852661
- UPC # 818703009042
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 96 in |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Length | 96" |
Width | 1-1/4" |
Details
Item | Round Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Includes | 17 ga. |
Used with Display Type | Hangrail Tubing Accessory |
Load Capacity | 45 lb |
Finish | Chrome |
Shelving Type | Add-On |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
For Tube Shape | Circle |
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 45 lb, Overall Depth 96 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 5 (D4246BB3A3P)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (QUS230BL)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPD4)
- NATIONAL HARDWARE Shelf Bracket Wht 12" (N301-630)
- ECONOCO Round Tubing 96"L, 17 ga., Chrome, 5PK (RU8)
- ECONOCO Round Tubing 72"L, Silver, 17 ga., 10PK (RX6)
- ECONOCO Round Tubing 72" L, 1-1/4" W, 10PK (RY6)
- ECONOCO Grid Handrail 48" Chrome, 10PK (KHG684)
- ECONOCO Grid Cubby Panel 10 x 10", Black, 48PK (GS10/B)
- ECONOCO Semi-Gloss Hook 1", Black, 96PK (EBL/H1)
- TENNSCO Upright Assembly, Steel, 16 ga., Sand (UPA-120)
- Econoco Shelving & Rack Accessories