Shop All Shelving & Rack Accessories
Econoco
Round Tubing 96" L, Silver, 17 ga., 5PK
Mfr # RX8
Zoro # G3852707
product price: $68.75
/pk 5, $13.75/ea
Sold in multiples of 2 for $137.50
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
$137.50
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 1/16 in
- Includes 17 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RX8
- Zoro # G3852707
- UPC # 818703009004
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 96 in |
Overall Height | 1 1/16 in |
Overall Width | 1 1/16 in |
Width | 1-1/16" |
Length | 96" |
Overall WxDxH | 1 1/16 in x 96 in x 1 1/16 in |
Details
Item | Round Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Includes | 17 ga. |
Shelving Type | Add-On |
Finish | Chrome |
Load Capacity | 45 lb |
Used with Display Type | Hangrail Tubing Accessory |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
For Tube Shape | Circle |
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 45 lb, Overall Depth 96 in, Overall Height 1 1/16 in, Overall Width 1 1/16 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Modular Stacking BasketĀ (2036BC)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black (22130)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300GREY)
- ACCU-POUR 3-gal. Polypropylene Measuring Pail (PM80384)
- ECONOCO Z-Rack Orange Base, with Add-On Bar (RZK8RNGDH)
- ECONOCO Tempered Glass, 10 in. L, PK10 (CB110)
- ECONOCO Rack Rectangular Tubing Slant Arm, 4-Way, Chrome (K14)
- ECONOCO Pipeline 24 In. W Hangrail for Outrigg, PK2, PK 2 (PSORHB24)
- ECONOCO Grid Millinery Display, Black, 24PK (BLK/ML)
- ECONOCO Faceout 12", Matte, 24PK (RH12/MAB)
- ECONOCO Rack Rectangular Tubing 1-Arm, 2-Way, Black (K91/MAB)
- Econoco Shelving & Rack Accessories