Shop All Shelving & Rack Accessories
Econoco
Round Tubing 72"L, Silver, 17 ga., 10PK
Mfr # RX6
Zoro # G3852716
product price: $134.99
/pk 10, $13.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 1/16 in
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RX6
- Zoro # G3852716
- UPC # 841134107476
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 72 in |
Overall Height | 1 1/16 in |
Overall Width | 1 1/16 in |
Length | 72" |
Width | 1-1/16" |
Overall WxDxH | 1 1/16 in x 72 in x 1 1/16 in |
Details
Item | Round Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Finish | Chrome |
Includes | 17 ga. |
Shelving Type | Add-On |
Load Capacity | 40 lb |
Used with Display Type | Hangrail Tubing Accessory |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
For Tube Shape | Circle |
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 40 lb, Overall Depth 72 in, Overall Height 1 1/16 in, Overall Width 1 1/16 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H (35190RED)
- SIMPSON STRONG-TIE Hurricane Tie H2.5Az (H2.5AZ)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH805MOBRD)
- METRO Wire Shelving Unit, 24"D x 72"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2472NC-4)
- ECONOCO Round Tubing 72" L, 1-1/4" W, 10PK (RY6)
- ECONOCO Round Tubing 48"L, 17 ga., Chrome, 10PK (RU4)
- ECONOCO Round Tubing 96"L, 1-1/4" W, 5PK (RY8)
- ECONOCO Grid Cubby Panel 10 x 10", Black, 48PK (GS10/B)
- ECONOCO Rack with Casters, 2-Way, Chrome (K21X)
- ECONOCO Square Dump Bin 36", Black (GTC36/B)
- ECONOCO Extendable Straight Arm 15"L, 24PK (RWA/9)
- Econoco Shelving & Rack Accessories