Shop All Shelving & Rack Accessories
Econoco
Round Tubing 72"L, 17 ga., Chrome, 10PK
Mfr # RU6
Zoro # G3852759
product price: $105.99
/pk 10, $10.60/ea
Sold in multiples of 2 for $211.98
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$211.98
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 in
- Load Capacity 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RU6
- Zoro # G3852759
- UPC # 818703008953
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 72 in |
Overall Height | 1 in |
Overall Width | 1 in |
Length | 72" |
Overall WxDxH | 1 in x 72 in x 1 in |
Details
Item | Round Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Load Capacity | 40 lb |
Includes | 17 ga. |
Used with Display Type | Hangrail Tubing Accessory |
Shelving Type | Add-On |
Finish | Chrome |
For Tube Shape | Circle |
For Display Type | Slatwall |
Shelf Adjustment Type | Fixed |
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 40 lb, Overall Depth 72 in, Overall Height 1 in, Overall Width 1 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-Foot Tall, 3 Shelf Steel Wire Deck Industrial Storage Rack (41590)
- ORBIS Gray Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Gray)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3A-HG)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (70-8)
- ECONOCO Stationery Millinery Tree (K26)
- ECONOCO Add-On Hangrail for Rolling Rack, 6PK (RZH/60)
- ECONOCO Slatwall Hook 8", Satin Nickel, 96PK (BQSWH8SN)
- ECONOCO Lingerie Tower w/Rectangular Arms (K36)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- ECONOCO Double Slotted Standard 96"H, Silver, 10PK (SS22/96)
- PRIMELINE TOOLS 20 lb. 5 mm Brass L-Shelf Pegs (8 Pack) (U 10170)
- Econoco Shelving & Rack Accessories