Shop All Shelving & Rack Accessories
Econoco
Round Tubing 72" L, 1-1/4" W, 10PK
Mfr # RY6
Zoro # G3852670
product price: $152.99
/pk 10, $15.30/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$152.99
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 1/4 in
- Shelving Type Add-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RY6
- Zoro # G3852670
- UPC # 818703009035
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 72 in |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Width | 1-1/4" |
Length | 72" |
Overall WxDxH | 1 1/4 in x 72 in x 1 1/4 in |
Details
Item | Round Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Shelving Type | Add-On |
Includes | 17 ga. |
Load Capacity | 40 lb |
Finish | Chrome |
Used with Display Type | Hangrail Tubing Accessory |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
For Tube Shape | Circle |
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 40 lb, Overall Depth 72 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet Channel, No Deck, 96inW x 24inD, Gray (502415)
- TOOLPRO Drywall Screw Adapter in Interlocking Storage Box 10Pack, 10PK (TP02155)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Yellow (30237YELLO)
- QUANTUM STORAGE SYSTEMS Divider for Modular Wire Stacking BasketsĀ (2012DC)
- ECONOCO Round Tubing 96"L, 1-1/4" W, 5PK (RY8)
- ECONOCO Round Tubing 48"L, 17 ga., Chrome, 10PK (RU4)
- ECONOCO Round Tubing 96"L, 17 ga., Chrome, 5PK (RU8)
- ECONOCO Cube Waterfall 18"L Chrome, 16ga, 24PK (RH/7B)
- ECONOCO 5-Hook Waterfall Grid, 24PK (BLK/5H)
- ECONOCO Collapsible Rolling Rack (RCS/2)
- ECONOCO Grid FaceOut Disk End 12", Black, 24PK (BLK/12)
- Econoco Shelving & Rack Accessories