Shop All Shelving & Rack Accessories
Econoco
Round Tubing 60"L, 17 ga., Chrome, 10PK
Mfr # RU5
Zoro # G3852768
product price: $83.35
/pk 10, $8.33/ea
Sold in multiples of 2 for $166.70
Free Shipping & Returns
$166.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RU5
- Zoro # G3852768
- UPC # 841134107315
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 60 in |
Overall Height | 1 in |
Overall Width | 1 in |
Length | 60" |
Overall WxDxH | 1 in x 60 in x 1 in |
Details
Item | Round Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Finish | Chrome |
Load Capacity | 35 lb |
Shelving Type | Add-On |
Includes | 17 ga. |
Used with Display Type | Hangrail Tubing Accessory |
For Display Type | Slatwall |
For Tube Shape | Circle |
Shelf Adjustment Type | Fixed |
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 60 in, Overall Height 1 in, Overall Width 1 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT824)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Black (35-P-3248BK)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-5/16"H, Steel (ZKM-3618)
- 80/20 Econ T-Slot Cover 45 Series - Black 2M (14107)
- ECONOCO Extendable Straight Arm 15"L, 24PK (RWA/9)
- ECONOCO Grid 3-Way Base, Chrome (GW/3TB)
- ECONOCO Rack Rectangular Tubing Slant Arm, 4-Way, Chrome (K14)
- ECONOCO Rectangular Tubing 48" L, Chrome, 10PK (RE4)
- ECONOCO Rectangular Waterfall, Horizontal Mount, 7 Pin, 24PK (BQRH7BSN)
- ECONOCO Tempered Round Glass, PK10 (CBTR12)
- ECONOCO Z-Brace Double Hangrail Box, Rack, 10PK (I705)
- Econoco Shelving & Rack Accessories