Shop All Shelving & Rack Accessories
Econoco
Round Tubing 48"L, Silver, 17 ga., 10PK
Mfr # RX4
Zoro # G3852731
Sold in multiples of 2 for $153.38
Free Shipping & Returns
$153.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 1/16 in
- Shelving Type Add-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # RX4
- Zoro # G3852731
- UPC # 841134107452
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 in |
Overall Height | 1 1/16 in |
Overall Width | 1 1/16 in |
Width | 1-1/16" |
Length | 48" |
Overall WxDxH | 1 1/16 in x 48 in x 1 1/16 in |
Details
Item | Round Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Shelving Type | Add-On |
Finish | Chrome |
Includes | 17 ga. |
Used with Display Type | Hangrail Tubing Accessory |
Load Capacity | 30 lb |
Shelf Adjustment Type | Fixed |
For Tube Shape | Circle |
For Display Type | Slatwall |
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 30 lb, Overall Depth 48 in, Overall Height 1 1/16 in, Overall Width 1 1/16 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- PRESA 2 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41202-50PK)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 55 gal, Unlined, Yellow (1657)
- ECONOCO Cube Waterfall 18"L Chrome, 16ga, 24PK (RH/7B)
- ECONOCO Single Slotted Standard 96"H, Black, 5PK (SSRIB8)
- ECONOCO Round Rack 36" Dia., Rectangular Rail, Chrome (K71WD)
- ECONOCO Double Slotted Standard 96"H, 10PK (SS22/96-C)
- ECONOCO Straight Arm Satin Chrome, 12"L, 24PK (RR/12-SC)
- ECONOCO Grid Basket Rack Topper 30" Dia. (30RTC)
- KOOVA Single Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K1-30)
- Econoco Shelving & Rack Accessories