Shop All Shelving & Rack Accessories
Econoco
Round Tubing 48"L, 17 ga., Chrome, 10PK
Mfr # RU4
Zoro # G3852777
Sold in multiples of 2 for $137.38
$137.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 in
- Used with Display Type Hangrail Tubing Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # RU4
- Zoro # G3852777
- UPC # 818703002371
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 in |
Overall Height | 1 in |
Overall Width | 1 in |
Length | 48" |
Overall WxDxH | 1 in x 48 in x 1 in |
Details
Item | Round Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Used with Display Type | Hangrail Tubing Accessory |
Includes | 17 ga. |
Finish | Chrome |
Load Capacity | 30 lb |
Shelving Type | Add-On |
For Display Type | Slatwall |
For Tube Shape | Circle |
Shelf Adjustment Type | Fixed |
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 30 lb, Overall Depth 48 in, Overall Height 1 in, Overall Width 1 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096DS)
- AZAR DISPLAYS 3.5"W x 3.5"D x 3.5"H Riser Display, PK4 (515326)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- ECONOCO Grid Cubby Connector, White, 100PK (GSC/W)
- ECONOCO Add On Hook 2", Silver, 96PK (SW/H2)
- ECONOCO Boutique Nesting Table, Small (BQNTS)
- ECONOCO Rack Rectangular Tubing 2-Arms, 2-Way, Black (K90/MAB)
- ECONOCO Grid 12", Black Hook, 96PK (BLK/H12)
- ECONOCO Single Slotted Standard 48"H, Silver, 10PK (SS12/48)
- KOOVA Ski Rack For Garage Wall Storage (KV-Ski4-v1)
- Econoco Shelving & Rack Accessories