Shop All Shelving & Rack Accessories
Econoco
Round Tubing 120"L, 14 ga., Chrome, 5PK
Mfr # RU10
Zoro # G1985291
product price: $101.99
/pk 5, $20.40/ea
Sold in multiples of 10 for $1,019.90
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$1,019.90
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 14 ga
- Material Steel
- Overall Height 1 in
- Includes 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RU10
- Zoro # G1985291
- UPC # 841134107308
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 120 in |
Overall Height | 1 in |
Overall Width | 1 in |
Length | 120" |
Overall WxDxH | 1 in x 120 in x 1 in |
Details
Item | Round Tubing |
Color | Silver |
Gauge | 14 ga |
Material | Steel |
Includes | 14 ga. |
Shelving Type | Add-On |
Used with Display Type | Hangrail Tubing Accessory |
Finish | Chrome |
Load Capacity | 50 lb |
For Display Type | Slatwall |
For Tube Shape | Circle |
Shelf Adjustment Type | Fixed |
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 50 lb, Overall Depth 120 in, Overall Height 1 in, Overall Width 1 in, Gauge 14 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Closet Rod, Length 48-72 In. (PB0022-48/72)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray (30651240SC)
- SCULLY Eg-217 01424 Econ-O-Tank Gauge (EG-217)
- ECONOCO Round Tubing 144" L, 1-1/4" W, 5PK (RY12)
- ECONOCO Single Slotted Standard 96"H, Black, 5PK (SSRI-11B8)
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- ECONOCO Collapsible Rolling Rack (RCS/2)
- ECONOCO Grid Basket 24" x 15", Black, 4PK (BLKS/92)
- ECONOCO Grid Deep Basket 12x12", Epoxy Chrome, 6PK (BSK15/EC)
- MIDWEST PRODUCTSMPANY 38x12x24 Birch Plywood (5326)
- Econoco Shelving & Rack Accessories