Shop All Display Cases
Econoco
Round Base, 8", 3/8" Fitting, Chrome, PK6
Mfr # 8B
Zoro # G8871390
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # 8B
- Zoro # G8871390
- UPC # 841134100255
- Country of Origin China
- Category Display Cases
Details
Item | Round Base,8",3/8" Fitting,Chrome,PK6 |
Color | Chrome |
Description
Round Base,8",3/8" Fitting,Chrome,Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS MD Unit, w/Casters, 4-Shelf, 24x48x70 (MD456CH)
- FLAMBEAU Adjustable Compartment Box with 7 to 16 compartments, Plastic, 3 1/4 in H x 8-7/8 in W (T7004)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Expando-Box, 18X12X3, 8Lbs (131-95)
- TENNSCO Decking, Particle Board, 60 in W, 48 in D, natural, Unfinished Finish (PB-6048-3)
- ECONOCO Grid, Wire Shoe Shelf, 4" x 10", PK100 (JGR410/ST)
- ECONOCO Glass Merchandiser with Round Base (WDGLRDMP)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- ECONOCO 28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top (317PSDTSET)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- CHENILLE KRAFT Mirror, Acry, Sngle Side, 8"x11" (PAC2803)
- Econoco Display Cases