Shop All Slatwall Retail Displays
Econoco
Rotating Slatwall, Silver, 20 in. L, Maple
Mfr # WDSWT20MP
Zoro # G2448787
product price: $301.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$301.99
Free 30-Day Returns
Key Features
- Material MDF, Melamine
- Overall Width 18 in
- Finish Matte
- Overall Depth 18 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # WDSWT20MP
- Zoro # G2448787
- UPC # 841134109791
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 60 in |
Overall Length | 20 in |
Length | 20" |
Height | 60" |
Width | 20" |
Base Width | 20 in |
Base Length | 20 in |
Base WxL | 20 in x 20 in |
Overall WxDxH | 18 in x 18 in x 60 in |
Details
Item | Rotating Merchandiser |
Material | MDF, Melamine |
Finish | Matte |
Load Capacity | 100 lb |
Retail Display Type | Slatwall Rack |
Color | Maple |
Number of Panels | 4 |
Number of Bins | 0 |
Number of Hooks | 0 |
Whole Unit Load Capacity | 100 lb |
Configuration | 4-Way |
Description
Rotating Merchandiser, Color Maple, Configuration 4-Way, Material MDF, Melamine, Number of Bins 0, Number of Hooks 0, Number of Panels 4, Whole Unit Load Capacity 100 lb, 20 in Base Length, 20 in Base Width, Matte Finish, 18 in Overall Depth, 60 in Overall Height, 18 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (204-95-D940)
- PLANO Plano Waterproof StowAway Utility Box, 4-15 Adj Compartments, 14L x 8-7/8W x 3H, Clear (374310)
- JUSTRITE drum plug wrench brass (8805)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- ECONOCO Slatwall Merchandiser, Matte, Maple (WDSWH48MP)
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- ECONOCO Slatwall Greeting Card Shelf, 12"x2", PK12 (HP/GCS12)
- ECONOCO Slatwall, Shoe Shelf, 4x10", 1", Slot, PK100 (JM4SL/ST)
- Econoco Slatwall Retail Displays