Shop All Slatwall Retail Displays
Econoco
Rotating Slatwall Merchandiser, 20 in. L
Mfr # WDSWT20WH
Zoro # G3851456
product price: $320.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Material MDF, Melamine
- Finish Matte
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # WDSWT20WH
- Zoro # G3851456
- UPC # 841134109807
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 60 in |
Overall Length | 20 in |
Height | 60" |
Width | 20" |
Base Width | 20 in |
Base Length | 20 in |
Overall WxDxH | 18 in x 18 in x 60 in |
Base WxL | 20 in x 20 in |
Details
Item | Rotating Merchandiser |
Material | MDF, Melamine |
Finish | Matte |
Load Capacity | 100 lb |
Retail Display Type | Slatwall Rack |
Color | White |
Number of Panels | 4 |
Shelving Type | Add-On |
Number of Bins | 0 |
Number of Hooks | 0 |
Whole Unit Load Capacity | 100 lb |
Configuration | 4-Way |
Description
Rotating Merchandiser, Color White, Configuration 4-Way, Material MDF, Melamine, Number of Bins 0, Number of Hooks 0, Number of Panels 4, Whole Unit Load Capacity 100 lb, 20 in Base Length, 20 in Base Width, Matte Finish, 18 in Overall Depth, 60 in Overall Height, 18 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow (580)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 48" (SL1-2448-PB)
- ARROW STORAGE PRODUCTS Wide Shelf Frame, 29 3/4x35 3/4x118 1/8in (AT101)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome (45VY45)
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- ECONOCO Melamine Shelf 48"L x 14"W, Maple, 4PK (PW/1448MP)
- ECONOCO Slatwall Merchandiser, Matte, 36in.L, Maple (WDSWP36MP)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- ECONOCO Slatwall, Shoe Shelf, 4x10", 1", Slot, PK100 (JM4SL/ST)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- Econoco Slatwall Retail Displays