Shop All General Purpose Metal Shelving
Econoco
Right End Shelf Rest, Smooth, 1000PK
Mfr # GLKR
Zoro # G3950460
product price: $101.99
/pk 500, $0.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GLKR
- Zoro # G3950460
- UPC # 841134103522
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall HxWxD | 1 in x 1 in x 1 in |
Details
Item | Right End Shelf Rest |
Shelving Type | Add-On |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Finish | Zinc-Plated |
For Use With | Mfr. No. SSRB, SSRI |
Load Capacity | 20 lb |
Used with Display Type | Single or Double Slotted Standards |
Product Type | Right Side Shelf Rest |
For Display Type | Single or Double Slotted Standards |
Duty Rating | Heavy Duty |
Whole Unit Load Capacity | 20 lb |
Description
Right End Shelf Rest, Steel, Zinc-Plated, Silver, Overall Depth 1 in, Overall Height 1 in, Overall Width 1 in, Whole Unit Load Capacity 20 lb, Gauge 16 ga, Duty Rating Heavy Duty, For Display Type Single or Double Slotted Standards, Mounting Type Snap-on, Product Type Right Side Shelf Rest, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Green (HKL151548-1SA)
- 80/20 Zinc Drop In T-Nut 1/4-20 10 S (3791)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- ECONOCO Linea Collection Glass Shelf for Freesta (LNWUSHLF2)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- Econoco General Purpose Metal Shelving