Shop All Wrap Counters
Econoco
Register Stand, w/Drawer, 20" x 24", Maple
Mfr # PW/WRS24-MP
Zoro # G8878226
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$242.99
Free 30-Day Returns
Key Features
- Retail Display Type Shelving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # PW/WRS24-MP
- Zoro # G8878226
- UPC # 841134106745
- Country of Origin China
- Category Wrap Counters
Details
Retail Display Type | Shelving |
Item | Register Stand,w/Drawer,20" x 24",Maple |
Description
Register Stand,w/Drawer,20 In. x 24 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-1/4 Size Medium Flange Pipe Fitting 1.72 Fitting I.D. (798738)
- VESTIL Steel Sealer Tool, 5/8-3/4 Strapping (PKG-SS-LG)
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height (2504630102)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- ECONOCO Wrap Counter, 72" x 20", Maple (PW/WC72MP)
- ECONOCO Wrap Counter, 48" x 20", White (PW/WC48W)
- ECONOCO Wrap Counter, 72" x 20", White (PW/WC72W)
- ECONOCO Full Vision Showcase, 48" x 20", Maple (PW/SC482-MP)
- ECONOCO Register Stand, w/Drawer, 20" x 24", White (PW/WRS24-W)
- ECONOCO Corner Block, 20" x 20", Maple (PW/WCB20-MP)
- Econoco Wrap Counters