Shop All Wire Baskets
Econoco
Red/Blue Square Stack Bin, Wire
Mfr # GTCECB
Zoro # G3362924
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- Color Red/Blue
- Shape Square
- Finish Flat
- Overall Height 3 in; 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GTCECB
- Zoro # G3362924
- Country of Origin China
- Category Wire Baskets
Dimensions
Overall Height | 3 in; 5 in |
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Width | 4 in; 5 in |
Details
Item | Stack Bin |
Material | Wire |
Color | Red/Blue |
Shape | Square |
Finish | Flat |
Description
Square Black Dump Bin w/Adjustable He
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- STEEL KING Pallet Rack Upright, Blue, 16 Gauge (RTFBP042192F01PB)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Basket, 8.38"Lx4.88"Wx3. (00-00363244-01)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (923-05)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, 304 Stainless Steel (TOTE-211306-E12-SS)
- MARLIN STEEL WIRE PRODUCTS Silver Round Parts Washing Basket, Stainless Steel (00-00368227-38)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- STOCKAGE SUPREME Universal Wire Basket, Black - 18 x 12 x 4 in. (ST2588077)
- VASER DESIGNS 12 x 6 x 6 in. Wire Basket White (VA727955)
- Econoco Wire Baskets