Shop All Shelving & Rack Accessories
Econoco
Rectangular Tubing 24" L, Chrome, 10PK
Mfr # RE2
Zoro # G3852880
product price: $42.39
/pk 10, $4.24/ea
Sold in multiples of 3 for $127.17
$127.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 1/2 in
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RE2
- Zoro # G3852880
- UPC # 841134106974
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Height | 1-1/2" |
Width | 1/2" |
Length | 24" |
Overall WxDxH | 1/2 in x 24 in x 1 1/2 in |
Details
Item | Rectangular Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Finish | Chrome |
Shelving Type | Add-On |
Load Capacity | 20 lb |
Includes | 17 ga. |
Used with Display Type | Hangrail Tubing Accessory |
For Tube Shape | Rectangular |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
Description
Rectangular Tubing, Steel, Chrome, Silver, Load Capacity 20 lb, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 2 Shelves (1558444)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-203678-4S95)
- ECONOCO Grid, Wire Shoe Shelf, 4" x 10", PK100 (JGR410/ST)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 6 in H, 11-5/8 in L, Yellow, 12 PK (K-QSB201YL-12)
- ECONOCO Rectangular Tubing 48" L, Chrome, 10PK (RE4)
- ECONOCO Pipeline 12-3/4 In. Faceout for Wall U, PK2, PK 2 (PSORFO24)
- ECONOCO Pipeline 24 In. W Hangrail for Outrigg, PK2, PK 2 (PSORHB24)
- ECONOCO Rack Rectangular Tubing 4-Way, Chrome (K85)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- STRUCTURAL PLASTICS Containment Tray, 30x24, Black (CT300124)
- Econoco Shelving & Rack Accessories