Shop All Shelving & Rack Accessories
Econoco
Rectangular Tubing 24" L, 10PK
Mfr # RE2-SC
Zoro # G3852871
product price: $56.89
/pk 10, $5.69/ea
Sold in multiples of 3 for $170.67
$170.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Height 1 1/2 in
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RE2-SC
- Zoro # G3852871
- UPC # 818703008823
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Height | 1-1/2" |
Length | 24" |
Width | 1/2" |
Overall WxDxH | 1/2 in x 24 in x 1 1/2 in |
Details
Item | Rectangular Tubing |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Load Capacity | 20 lb |
Used with Display Type | Hangrail Tubing Accessory |
Includes | 17 ga. |
Finish | Satin Chrome |
Shelving Type | Add-On |
For Tube Shape | Rectangular |
For Display Type | Slatwall |
Shelf Adjustment Type | Fixed |
Description
Rectangular Tubing, Steel, Satin Chrome, Silver, Load Capacity 20 lb, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Clear Snap-On Drum Cover, 25PK (DRM144)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- PEET Safe Dehumidifier (M10-6)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18ME)
- ECONOCO L-Shaped Leg for Grid Panel, Chrome, 12PK (GL512/C)
- ECONOCO Dressing Room Hook, Chrome, Silver, 100PK (FR3)
- ECONOCO Tubing Waterfall 16"L, Black, Ball, 24PK (EBL/6B)
- ECONOCO Grid Front Basket, 12" x 12", White, 6PK (BSK14/W)
- ECONOCO Spiral Costumer (K29)
- ECONOCO Grid Shallow Basket 24" x 12", Chrome, 6PK (BSK11/EC)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 36"L x 10"H (BSK1836C)
- Econoco Shelving & Rack Accessories