Shop All Shelving & Rack Accessories
Econoco
Rectangular Tubing 144" L, Chrome, 5PK
Mfr # RE12
Zoro # G1985273
product price: $143.99
/pk 5, $28.80/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 14 ga
- Material Steel
- Overall Height 1 1/2 in
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RE12
- Zoro # G1985273
- UPC # 818703008816
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 144 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Length | 144" |
Height | 1-1/2" |
Width | 1/2" |
Overall WxDxH | 1/2 in x 144 in x 1 1/2 in |
Details
Item | Rectangular Tubing |
Color | Silver |
Gauge | 14 ga |
Material | Steel |
Used with Display Type | Hangrail Tubing Accessory |
Finish | Chrome |
Shelving Type | Add-On |
Includes | 14 ga. |
Load Capacity | 50 lb |
For Display Type | Slatwall |
For Tube Shape | Rectangular |
Shelf Adjustment Type | Fixed |
Description
Rectangular Tubing, Steel, Chrome, Silver, Load Capacity 50 lb, Overall Depth 144 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 14 ga, For Display Type Slatwall, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR8)
- KNAPE & VOGT 24 In. Double-Flange Adjustable Bracket - Anochrome (KV0185 ANO 24)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-100)
- ECONOCO Add On Hook 8", Chrome, 96PK (SW/H8)
- ECONOCO Semi-Gloss Hook 1", Black, 96PK (EBL/H1)
- ECONOCO Rectangular Tubing 48"L, Black, 10PK (REMAB4)
- ECONOCO 4-Way Base Grid, White (WTE/4BA)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- ECONOCO Linea Collection Add-On Hang Bar for und (LNWUSHLFAH)
- KOHLER Shelf Kit (1070999-GT1)
- Econoco Shelving & Rack Accessories