Shop All Shelving & Rack Accessories
Econoco
Rectangular Tubing 120" L, Chrome, 5PK
Mfr # RE10
Zoro # G1985267
product price: $136.99
/pk 5, $27.40/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$136.99
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 14 ga
- Material Steel
- Overall Height 1 1/2 in
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RE10
- Zoro # G1985267
- UPC # 841134106967
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 120 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Width | 1/2" |
Height | 1-1/2" |
Length | 120" |
Overall WxDxH | 1/2 in x 120 in x 1 1/2 in |
Details
Item | Rectangular Tubing |
Color | Silver |
Gauge | 14 ga |
Material | Steel |
Shelving Type | Add-On |
Finish | Chrome |
Used with Display Type | Hangrail Tubing Accessory |
Load Capacity | 50 lb |
Includes | 14 ga. |
Shelf Adjustment Type | Fixed |
For Tube Shape | Rectangular |
For Display Type | Slatwall |
Description
Rectangular Tubing, Steel, Chrome, Silver, Load Capacity 50 lb, Overall Depth 120 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 14 ga, For Display Type Slatwall, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- KRUEGER Therma Level Gauge, Tank 40" D, 2" NPT (H-2-40)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12119)
- JOHN STERLING Closet Pole, Length 96 In. (0015-8CH)
- ECONOCO Twin Wheel Locking Caster, 1" Stem, 72PK (TW10LK)
- ECONOCO Grid 7-Hook Waterfall, White, 24PK (WTE/7B)
- ECONOCO Double Slotted Standard 72"H, Silver, 10PK (SS22/72)
- ECONOCO Faceout 3", Slatwall, 24PK (BQRW3SN)
- ECONOCO Slatwall Hook 6", Satin Nickel, 96PK (BQSWH6SN)
- ECONOCO Pipeline 12-3/4 In. Faceout for Wall U, PK2, PK 2 (PSORFO24)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- Econoco Shelving & Rack Accessories