Shop All Shelving & Rack Accessories
Econoco
Rectangular Faceout 6", Slatwall, 24PK
Mfr # BQRW6SN
Zoro # G1704110
product price: $80.99
/pk 24, $3.37/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BQRW6SN
- Zoro # G1704110
- UPC # 818703004795
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Rectangular Faceout,Slatwall,6",PK24 |
Description
Rectangular Faceout,Slatwall,6 In.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, Steel, Dia 2 In (VGRS200)
- VALLEY CRAFT Plastic Mini Pallets, 15" (Z84978A1)
- QUANTUM STORAGE SYSTEMS Cabinet With 30 Plastic Drawers / 9 Bins, Black (PDC-930BK)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- ECONOCO Grid 4", Chrome Hook, 96PK (BLK/H4)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- ECONOCO Single Slotted Standard 48"H, Silver, 10PK (SS12/48)
- ECONOCO Straight Arm 12"L, Silver, 24PK (RDW/12)
- ECONOCO Tubing Waterfall Chrome, 18in.L, Ball, 24PK (TB/7B)
- DC CARGO E-Track Roller Idler Fitting Assembly (RIFA)
- Econoco Shelving & Rack Accessories