Shop All Point of Purchase Displays
Econoco
Rect Tubing Sign Holder, Chrome, 22" x 28"
Mfr # BH30
Zoro # G8871759
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # BH30
- Zoro # G8871759
- UPC # 841134100613
- Country of Origin China
- Category Point of Purchase Displays
Details
Item | Rect Tubing Sign Holder,Chrome,22" x 28" |
Description
Rect Tubing Sign Holder,Chrome,22 In. x 28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Drum Faucet For 2 Holes (FAU/0-2)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- METRO Industrial Plastic Shelving Wedges (MQ9985)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Gray (442218GY)
- ECONOCO Acrylic Sign Frame, 5" x 7", 3" Stem, PK24 (PJST/57)
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- ECONOCO Sign Holder, 7" x 11", 3/8" Fitting, PK72 (MC711)
- ECONOCO Sign Holder, 5" x 7", 3/8" Fitting, PK72 (MC57)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH29)
- ECONOCO Sign Holder, Trpl Bulletin, Chrome, 22"x28" (BH77)
- AZAR DISPLAYS Two-Tier 10" & 12" Bowl Counter Display (720204)
- Econoco Point of Purchase Displays