Shop All Shelving & Rack Accessories
Econoco
Pipeline, Sign Holder 5 1/2" x 7", 24PK
Mfr # PSPJ57P24
Zoro # G8878059
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # PSPJ57P24
- Zoro # G8878059
- UPC # 818703004368
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Pipeline,Sign Holder,5 1/2" x 7",PK24 |
Description
Pipeline,Sign Holder,5 1/2 In. x 7 In.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, For Mfr. No. QTB303 (QTB303CUP)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01FB)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- ECONOCO Black Round Rack 42" dia. (KR57/MAB)
- ECONOCO Pipeline Double Tier Ballet Rack (PSBBDTADJ)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- ECONOCO Free Standing Pipe Wall Unit (PSFS96)
- ECONOCO Grid 3", FaceOut, Disk End, Chrome, 24PK (GW/FRC)
- ECONOCO Grid Panel Connectors, Black, PK5, PK500, PK 500 (BLK/JC)
- ECONOCO Rack Rectangular Tubing 2-Arms, 2-Way, Black (K90/MAB)
- Econoco Shelving & Rack Accessories