Shop All Garment Racks
Econoco
Pipeline Add-On 3" Faceout w/Cla, PK6
Mfr # PSCLP03
Zoro # G3363518
product price: $75.29
/pk 6, $12.55/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collection Pipeline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # PSCLP03
- Zoro # G3363518
- Country of Origin China
- Category Garment Racks
Details
Item | Pipeline Add-On 3" Faceout w/Cla,PK6 |
Collection | Pipeline |
Description
Pipeline Add-On 3 In. Faceout w/Cla,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 10 Deep (AMG WS-1030)
- SHUTER Parts Cabinet, Steel, 24 Bin (1010010)
- SLANT-FIN CORP Slant/Fin® 90 Degree Inside Corner 30 Series 101-410 (101-410)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE8)
- ECONOCO Linea Collection Ballet Bar Garment Rack (LNBBE)
- ECONOCO Pipeline 4-Way Adjustable Gloss White Garment Rack (PS4-ADJWH)
- ECONOCO Pipeline Add-On 16" Faceout w/Cl, PK2 (PSFO13)
- ECONOCO Pipeline Gloss White Adjustable 2-Way Garment Rack (PS2WADJWH)
- ECONOCO Round Rack 42" Dia., Chrome (K57WD)
- ECONOCO Linea Collection Double Swivel Hang Bar (LNSWVBBE)
- IRONWERKS DESIGNS 15" Black Pipe Clothes Rack (IW-CH-Rack)
- Econoco Garment Racks