Shop All Slatwall Retail Displays
Econoco
Open Shelf, 48"L, Matte, Almond, 4PK
Mfr # DA248/AL
Zoro # G3852427
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Almond
- Material Plastic
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # DA248/AL
- Zoro # G3852427
- UPC # 841134101542
- Country of Origin Taiwan, Province of China
- Category Slatwall Retail Displays
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 48 in |
Length | 48" |
Overall WxDxH | 48 in x 12 in x 3 in |
Details
Item | Shelf |
Finish | Matte |
Color | Almond |
Material | Plastic |
Load Capacity | 60 lb |
Used with Display Type | Grid Panels, Slatwall, Slotted Standards |
Shelving Type | Add-On |
Description
Shelf, Plastic, Matte, Almond, Overall Depth 12 in, Overall Height 3 in, Overall Width 48 in, Load Capacity 60 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Yellow, Snap, 1-3/16 in H (ROP2100CVR-SN-Y)
- JOHN STERLING Shelf Bracket, 9 3/4 In, Black (RP-0090-10BK)
- LEWISBINS LEWISBins Divider Box NDC3080 22-3/8" x 17-3/8" x 8", Gray (NDC3080 Grey)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- ECONOCO Slatwall Merchandiser, Matte, 36in.L, Maple (WDSWP36MP)
- ECONOCO Melamine Shelf 24"L x 12" W, Black, 8PK (PW/1224BK)
- ECONOCO Melamine Shelf 48"L x 14"W, Black, 4PK (PW/1448BK)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- Econoco Slatwall Retail Displays