Shop All Slatwall Retail Displays
Econoco
Open Shelf 24"L, Matte Gray, 4PK
Mfr # DA224/GY
Zoro # G3852497
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Gray
- Material Plastic
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # DA224/GY
- Zoro # G3852497
- UPC # 841134101474
- Country of Origin Taiwan, Province of China
- Category Slatwall Retail Displays
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 24 in |
Length | 24" |
Details
Item | Shelf |
Finish | Matte |
Color | Gray |
Material | Plastic |
Used with Display Type | Grid Panels, Slatwall, Slotted Standards |
Load Capacity | 60 lb |
Shelving Type | Add-On |
Description
Shelf, Plastic, Matte, Gray, Overall Depth 12 in, Overall Height 3 in, Overall Width 24 in, Load Capacity 60 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Sfty View Plus Locker, 12"X15"X66", 5 Tier (USVP1256-5A-PT)
- PRESA 6 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (CP40008-50PK)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Blue (30293BLUE)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 4 1/8 in W, 3 in H, Black (QUS210CO)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- ECONOCO Slatwall, Shoe Shelf, 4" x 10", PK100 (JM410/ST)
- ECONOCO Slatwall, Shoe Shelf, 4x10", 1", Slot, PK100 (JM4SL/ST)
- ECONOCO Melamine Shelf 48"L x 14"W, Black, 4PK (PW/1448BK)
- ECONOCO Slatwall Merchandiser, Matte, Maple (WDSWH48MP)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- Econoco Slatwall Retail Displays