Shop All Shelving & Rack Accessories
Econoco
Notch Hook, Semi-Gloss, White, 96PK
Mfr # EWH/NHK
Zoro # G3950068
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gauge 16
- Material Steel
- Overall Depth 1/2 in
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # EWH/NHK
- Zoro # G3950068
- UPC # 841134102518
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Details
Item | Notch Hook |
Color | White |
Gauge | 16 |
Material | Steel |
Shelving Type | Add-On |
Finish | Semi Gloss |
Load Capacity | 5 lb |
Used with Display Type | Slatwall |
Hook Type | Notch Hook |
Description
Notch Hook, Steel, Semi Gloss, White, Overall Depth 1/2 in, Overall Height 1/2 in, Overall Width 1/2 in, Hook Type Notch Hook, Load Capacity 5 lb, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-95-D568)
- LOWELL Plexi Security Panel 2U (SSC-2P)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (13014SCLAR)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- ECONOCO Outrigger Wall Unit (PSOR)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- ECONOCO Grid 6", Chrome Hook, 96PK (BLK/H6)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- ECONOCO Free Standing Pipe Wall Unit (PSFS96)
- ECONOCO L-Shaped Leg for Grid Panel, Chrome, 12PK (GL512/C)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- Econoco Shelving & Rack Accessories