Shop All Shelving & Rack Accessories
Econoco
Notch Hook, Semi-Gloss, Black, 96PK
Mfr # EBL/NHK
Zoro # G3950138
product price: $40.19
/pk 96, $0.42/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16
- Material Steel
- Overall Depth 1 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EBL/NHK
- Zoro # G3950138
- UPC # 841134102020
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 1/2 in |
Overall WxDxH | 1/2 in x 1 in x 1 in |
Details
Item | Notch Hook |
Color | Black |
Gauge | 16 |
Material | Steel |
Load Capacity | 5 lb |
Finish | Semi Gloss |
Shelving Type | Add-On |
Used with Display Type | Slatwall |
Hook Type | Notch Hook |
Description
Notch Hook, Steel, Semi Gloss, Black, Overall Depth 1 in, Overall Height 1 in, Overall Width 1/2 in, Hook Type Notch Hook, Load Capacity 5 lb, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 3 Hole Inside Corner Bracket 15S (4280)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 5 7/8 in H (GS4840 -0 ROD)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (211-95-D937)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- ECONOCO Revolving Millinery Tree (KREV26)
- ECONOCO Adjustable Pipeline Ballet Rack (PSBBADJ)
- ECONOCO Heavy Duty Double Bar Rack, w/V-Brace (K41)
- ECONOCO Rack with Casters, 2-Way, Chrome (K21X)
- ECONOCO Pipeline 48", Hang Rail for Outrigger, 2PK (PSORHB48)
- ECONOCO Height Extension 6", 100PK (TA/6)
- TENNSCO Plywood Beam, PK2 (BPB-96)
- Econoco Shelving & Rack Accessories