Shop All Retail Floor Shelving Units
Econoco
No. of Shelves 1
Mfr # CB441212BK
Zoro # G3364184
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 52 in
- Overall Depth 14 in
- Overall Height 54 in
- Color Clear
- Total Number of Bins 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CB441212BK
- Zoro # G3364184
- Country of Origin China
- Category Retail Floor Shelving Units
Dimensions
Overall Width | 52 in |
Overall Depth | 14 in |
Overall Height | 54 in |
Bin Width | 12 in |
Bin Depth | 12 in |
Bin Height | 12 in |
Caster Dia. | (2) 4 in, (2) 5 in |
Details
Color | Clear |
Total Number of Bins | 16 |
Load Capacity | 150 lb |
Material | Glass |
Item | Open Back Cubbies |
No. of Shelves | 1 |
Base Type | Black Base |
Description
Black 4 x 4 Wire Cubby Unit Kit w/14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- INTERTOOL Portable Compartment Box, 5 Compartment Tray, 8.7 in. x 5.9 in. x 4.7 in., Plastic (BX08-4041)
- QUANTUM STORAGE SYSTEMS Cabinet With 12 Plastic Drawers, Black (PDC-12BK)
- EAGLE MFG Metal Locking Ring (1601MR)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black/White (K410/W)
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- ECONOCO Pipeline Large Nesting Table, White (PSNTLWHSET)
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- ECONOCO Linea Double Bar Rack (LNH60)
- ECONOCO Linea 7''x11'' Landscape Sign Holder W/One 4'' Swedged Stem, Pack Of 4 (LNSH711)
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- Econoco Retail Floor Shelving Units