Shop All Retail Floor Shelving Units
Econoco
No. of Shelves 1
Mfr # CB441016BK
Zoro # G3364166
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 16 in
- Overall Height 46 in
- Total Number of Bins 16
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # CB441016BK
- Zoro # G3364166
- Country of Origin China
- Category Retail Floor Shelving Units
Dimensions
Overall Width | 60 in |
Overall Depth | 16 in |
Overall Height | 46 in |
Bin Width | 10 in |
Bin Depth | 16 in |
Bin Height | 10 in |
Caster Dia. | (2) 4 in, (2) 5 in |
Details
Total Number of Bins | 16 |
Color | Clear |
Load Capacity | 150 lb |
Material | Glass |
Item | Open Back Cubbies |
No. of Shelves | 1 |
Base Type | Black Base |
Description
Black 3 x 4 Wire Cubby Unit Kit w/10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-TALL-BLK-2PK)
- KNAPE & VOGT Kv 255 Zc 72 Shelf Standards Zinc 72 in. (255 ZC 72)
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 18 in W, 30 in L (1-6SB)
- ECONOCO Pipeline 48" White Melamine Shelf, PK2 (PSORSLF48-MLWH)
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- ECONOCO Garment Rack Cover & Support Bars (PT2464)
- ECONOCO Linea Extended Adjustable 2 Way Rack (LNE2WADJ)
- ECONOCO Square Table, 48"W x 42"H, Brown (WD3SQMP)
- ECONOCO Pipeline Large Nesting Table, White (PSNTLWHSET)
- MOTORMITE WALL ASSORTMENT (512896W4)
- Econoco Retail Floor Shelving Units