Shop All General Purpose Metal Shelving
Econoco
Mini Ladder 43" x 12", Metal Shelf, 2Pk
Mfr # MLS43/MAB
Zoro # G8876850
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # MLS43/MAB
- Zoro # G8876850
- UPC # 841134105786
- Country of Origin China
- Category General Purpose Metal Shelving
Details
Item | Mini Ladder,Metal Shelf,43" x 12",PK2 |
Material | Metal |
Description
Mini Ladder,Metal Shelf,43 In. x 12 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-230-12BL)
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-35CR-10)
- JONES STEPHENS Plug Wrench, Countersunk, 4 Way (J40040)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EAWR462472-07)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- ECONOCO Grid Straight Shelf 24" x 15", White, 4PK (WTES/93)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- ECONOCO Center Shelf Rest, Smooth, 1000PK (GLKC)
- ECONOCO Glass Shelf for Round Racks 30" dia., 2PK (30DGLI)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3618-5HG)
- Econoco General Purpose Metal Shelving