Shop All Slatwall Retail Displays
Econoco
Melamine Shelf 48"L x 14"W, Black, 4PK
Mfr # PW/1448BK
Zoro # G3852217
product price: $91.19
/pk 4, $22.80/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Black
- Material Melamine, Wood
- Overall Depth 48 in
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # PW/1448BK
- Zoro # G3852217
- UPC # 841134106639
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Depth | 48 in |
Overall Height | 3/4 in |
Overall Width | 14 in |
Length | 48" |
Width | 14" |
Details
Item | Shelf |
Finish | Matte |
Color | Black |
Material | Melamine, Wood |
Used with Display Type | Grid Panels, Slatwall, Slotted Standards |
Shelving Type | Add-On |
Thickness | 3/4" |
Load Capacity | 85 lb |
Description
Shelf, Melamine, Wood, Matte, Black, Overall Depth 48 in, Overall Height 3/4 in, Overall Width 14 in, Load Capacity 85 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-Ring Tool Holder, 9-1/4", PK3 (787CY8)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13036)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F7523-18HG)
- ECONOCO Slatwall Greeting Card Shelf, 12"x2", PK12 (HP/GCS12)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- ECONOCO Slatwall Merchandiser, Matte, Maple (WDSWH48MP)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- ECONOCO Rotating Slatwall, Silver, 20 in. L, Maple (WDSWT20MP)
- Econoco Slatwall Retail Displays