Shop All Slatwall Retail Displays
Econoco
Melamine Shelf 24"L x12"W, White 8PK
Mfr # PW/1224WH
Zoro # G3852250
original price:
$88.09
28% off
Sold in multiples of 2 for $126.78
$126.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color White
- Material Melamine, Wood
- Overall Depth 12 in
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # PW/1224WH
- Zoro # G3852250
- UPC # 818703008748
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Depth | 12 in |
Overall Height | 3/4 in |
Overall Width | 24 in |
Length | 24" |
Width | 12" |
Details
Item | Shelf |
Finish | Matte |
Color | White |
Material | Melamine, Wood |
Thickness | 3/4" |
Load Capacity | 85 lb |
Used with Display Type | Grid Panels, Slatwall, Slotted Standards |
Shelving Type | Add-On |
Description
Shelf, Melamine, Wood, Matte, White, Overall Depth 12 in, Overall Height 3/4 in, Overall Width 24 in, Load Capacity 85 lb, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"D x 48"W, Chrome (1848C)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 33 3/4 in H x 12 1/4 in D (013-95)
- DWELLINGDESIGNS 41 Quart Underbed Storage Box - Pack of 6 (DW83716)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- ECONOCO Melamine Shelf 48"L x 14"W, Maple, 4PK (PW/1448MP)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- AZAR DISPLAYS Adjustable Brochure Holder for Pegboard/Slatwall, PK10 (252550-SET)
- Econoco Slatwall Retail Displays