Shop All Slatwall Retail Displays
Econoco
Melamine Shelf 24"L x 12" W, Maple, 8PK
Mfr # PW/1224MP
Zoro # G3852269
Sold in multiples of 2 for $163.18
Free Shipping & Returns
$163.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Tan
- Material Melamine, Wood
- Overall Depth 12 in
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # PW/1224MP
- Zoro # G3852269
- UPC # 818703008731
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Depth | 12 in |
Overall Height | 3/4 in |
Overall Width | 24 in |
Length | 24" |
Width | 12" |
Overall WxDxH | 12 in x 24 in x 1/2 in |
Details
Item | Shelf |
Finish | Matte |
Color | Tan |
Material | Melamine, Wood |
Load Capacity | 85 lb |
Shelving Type | Add-On |
Thickness | 3/4" |
Used with Display Type | Grid Panels, Slatwall, Slotted Standards |
Description
Shelf, Melamine, Wood, Matte, Tan, Overall Depth 12 in, Overall Height 3/4 in, Overall Width 24 in, Load Capacity 85 lb, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- DURHAM MFG Compartment Box with 16 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP16-CLEAR)
- HUSKY RACK & WIRE Welded Upright Frame, 36"D x 96"H, Green (IU18360096-G)
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG1)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- ECONOCO Slatwall Merchandiser, Matte, Maple (WDSWH48MP)
- ECONOCO Rotating Slatwall, Silver, 20 in. L, Maple (WDSWT20MP)
- ECONOCO Slatwall Acrylic Book Shelf, 16" x 4", PK6 (HP/BS16)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- ECONOCO Slatwall Merchandiser, Matte, 36in.L, Maple (WDSWP36MP)
- AZAR DISPLAYS 6 Cup Tray Pegboard or Slatwall, PK2 (225590)
- Econoco Slatwall Retail Displays