Shop All Slatwall Retail Displays
Econoco
Melamine Shelf 24"L x 12" W, Black, 8PK
Mfr # PW/1224BK
Zoro # G3852278
product price: $88.99
/pk 8, $11.12/ea
Sold in multiples of 2 for $177.98
Free Shipping & Returns
$177.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Black
- Material Melamine, Wood
- Overall Depth 12 in
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # PW/1224BK
- Zoro # G3852278
- UPC # 818703008724
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Depth | 12 in |
Overall Height | 3/4 in |
Overall Width | 24 in |
Length | 24" |
Width | 12" |
Overall WxDxH | 24 in x 12 in x 1/2 in |
Details
Item | Shelf |
Finish | Matte |
Color | Black |
Material | Melamine, Wood |
Used with Display Type | Grid Panels, Slatwall, Slotted Standards |
Load Capacity | 85 lb |
Thickness | 3/4" |
Shelving Type | Add-On |
Description
Shelf, Melamine, Wood, Matte, Black, Overall Depth 12 in, Overall Height 3/4 in, Overall Width 24 in, Load Capacity 85 lb, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Post 74", Chrome, 2PK (5GTD9)
- RICHELIEU 1 Pair, Triangular Wall Mount Shelf Support for Glass Shelves, Chrome, 3 to 25mm (93921140)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, Yellow, 23 5/8 in L (QSB816YL)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 36 x 72" (WST1-3672-AH)
- ECONOCO Slatwall Acrylic Book Shelf, 16" x 4", PK6 (HP/BS16)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- ECONOCO Melamine Shelf 48"L x 14"W, Maple, 4PK (PW/1448MP)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- ECONOCO Shelf, Black, 12 in. L, Semi-Gloss, PK6 (EBL/812)
- SOUTHERN IMPERIAL SOUTHERN IMPERIAL R-9011263 Pegboard Shelf, Powder-Coated (R-9011263)
- Econoco Slatwall Retail Displays