Shop All Slatwall Retail Displays
Econoco
Melamine Shelf 12"W, White, 4PK
Mfr # PW/1248WH
Zoro # G3852226
product price: $85.99
/pk 4, $21.50/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color White
- Material Melamine, Wood
- Overall Depth 48 in
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # PW/1248WH
- Zoro # G3852226
- UPC # 818703001718
- Country of Origin China
- Category Slatwall Retail Displays
Dimensions
Overall Depth | 48 in |
Overall Height | 3/4 in |
Overall Width | 12 in |
Length | 48" |
Width | 12" |
Details
Item | Shelf |
Finish | Matte |
Color | White |
Material | Melamine, Wood |
Load Capacity | 85 lb |
Thickness | 3/4" |
Shelving Type | Add-On |
Used with Display Type | Grid Panels, Slatwall, Slotted Standards |
Description
Shelf, Melamine, Wood, Matte, White, Overall Depth 48 in, Overall Height 3/4 in, Overall Width 12 in, Load Capacity 85 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Steel White 10In (180 WH 10)
- RUBBERMAID COMMERCIAL Gray Plastic Lid, 23.8 in L, 19.8 in W, 1" H (FG173000GRAY)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 9 1/4 in W, 6 1/2 in H, 14 in L, Blue (QP1496BL)
- HALLOWELL Cell Phone Locker, (1) Wide, (5) Openings Light Gray (UCTL192(30)-5A-E-PL)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- ECONOCO Rotating Slatwall, Silver, 20 in. L, Maple (WDSWT20MP)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- ECONOCO Slatwall Greeting Card Shelf, 12"x2", PK12 (HP/GCS12)
- ECONOCO Slatwall, Shoe Shelf, 4" x 10", PK100 (JM410/ST)
- ECONOCO Melamine Shelf 48"L x 14"W, Black, 4PK (PW/1448BK)
- AZAR DISPLAYS 3 Cup Tray for Pegboard or Slatwall, PK2 (225591)
- Econoco Slatwall Retail Displays