Shop All General Purpose Metal Shelving
Econoco
Melamine Shelf 12" L x 11-3/4" W, 4PK
Mfr # TSF121H
Zoro # G8879790
product price: $37.35
/pk 4, $9.34/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # TSF121H
- Zoro # G8879790
- UPC # 841134109128
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Length | 12 in |
Details
Item | Melamine Shelf,12" L x 11-3/4" W,PK4 |
Description
Melamine Shelf,12 In. L x 11-3/4 In. W,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- STERILITE Storage Tote, Clear/Gray, Polypropylene, 19 7/8 in L, 15 1/2 in W, 14 3/4 in H (19373V06)
- AKRO-MILS Plastic Divider, Black, 3 PK (40281)
- LYON Keep Locker Tops Clean (DD58311)
- ECONOCO Center Style Shelf Rest, PK50 (SNCP50)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- ECONOCO Center Shelf Rest, Smooth, 1000PK (GLKC)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- HOMAK Homak Wall Cabinet GS00727021 2 Door With 2 Shelves (GS00727021)
- Econoco General Purpose Metal Shelving