Shop All Shelving & Rack Accessories
Econoco
Medium Display Table, frame Only
Mfr # T505FRSC
Zoro # G8879809
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36
- Finish Satin Chrome
- Thickness 2" Sq Tubing
- Height (In.) 24
- Width (In.) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # T505FRSC
- Zoro # G8879809
- UPC # 841134108930
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length (In.) | 36 |
Height (In.) | 24 |
Width (In.) | 24 |
Details
Item | Medium Display Table,Frame Only |
Finish | Satin Chrome |
Thickness | 2" Sq Tubing |
Description
Medium Display Table,Frame Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 1/8 in H x 9 in W (M812)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (OT15L)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx30"D (VTTR-9630)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- ECONOCO Heavy Duty Double Bar Rack, w/V-Brace (K41)
- ECONOCO Hook 9", Chrome, 96PK (H9)
- ECONOCO Revolving Millinery Tree (KREV26)
- ECONOCO Grid Gondola Base, Black (BLK/G48)
- ECONOCO Pipeline, Hangbar, 2"-12", FaceOuts, 2PK (PSORFO48)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- ECONOCO Grid Front Basket, 12" x 12", White, 6PK (BSK14/W)
- Econoco Shelving & Rack Accessories