Shop All Clothing Hangers
Econoco
Lingerie Hanger, 16", Loop Hook, PK100
Mfr # LIN/16-LH
Zoro # G8876686
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # LIN/16-LH
- Zoro # G8876686
- UPC # 818703008298
- Country of Origin China
- Category Clothing Hangers
Details
Item | Lingerie Hanger,16",Loop Hook,PK100 |
Material | Steel |
Description
Lingerie Hanger,16 In.,Loop Hook,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 42 in D (184209643120DA)
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Green, Plastic (30250GREEN)
- CHILDCRAFT Low Storage Unit, 12 Cubbies, 58-3/8 x 14-1/4 x 32-5/8 Inches (2793)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- ECONOCO Hanger Retriever with Wooden Handle (P48)
- ECONOCO Lingerie Hanger, Metal, 16", PK100 (LIN/16)
- ECONOCO Deluxe Slack Hanger, PK100 (SPS/15)
- ECONOCO Flat Wood Hanger, Teak No Bar, PK100 (WH1731TSC)
- ECONOCO Suit/Dress Hanger, Metal, 16", PK100 (SLC/16)
- ECONOCO Wishbone Wood Hanger, Natural, Bar, PK100 (WH1731BNC)
- GROVES Glove Hanger, For Use With Gloves (GDH-O)
- Econoco Clothing Hangers