Shop All Display Cases
Econoco
Linea 24'' x 52'' x 30'' Bronze Metal Large Nesting Table with Glass Top
Mfr # 317LNNTB2
Zoro # G012028990
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # 317LNNTB2
- Zoro # G012028990
- Country of Origin United States
- Category Display Cases
Description
Add valuable display space to your retail store with this Econoco Linea large nesting table with glass top! Perfectly suited for use in showrooms and boutiques this merchandiser provides a display space for clothing and hard goods for any retail establishment. This merchandise unit is designed for use with other Linea nesting tables as well as Econoco merchandising accessories sold separately to create unique displays with a cohesive sophisticated look. Assembly is required.This garment table is designed with 1 3/16'' thick divided-pane glass shelf designed for durability as well as levelers that adjust to uneven floors. The frame is made with durable metal and features a bronze finish that complements any decor. This sturdy product display is sure to bring both organization and convenience to your retail displays!Overall Dimensions:Length: 24''Width: 52''Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 11 1/2 in W, 8 in H (KW-1L)
- SENTRY SAFE Security Safe, 4.3 cu ft, 195 lb (T8331BLKHRO)
- DURASHELF Adjustable Vented Shelf, 96"x 16" (SH9616)
- MADISON Tape Level Indicator, 30.75In, SS Stem (TL4570-10369)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- ECONOCO Floor Standing Folding Easel (BH80SC)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- ECONOCO 28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top (317PSDTSET)
- ECONOCO Acrylic Display Cube, 12" x 12" x 12", PK2 (FF/DC1210)
- ECONOCO Banner Displayer, Black (DBD96/B)
- ECONOCO Clamp, 3/4"-7/8", Square Tubing, PK100 (SC7)
- Econoco Display Cases