Shop All Shelf Brackets
Econoco
Knife Bracket, Semi-Gloss, 8"L, White, 48PK
Mfr # EWH/8KB
Zoro # G3851989
product price: $87.69
/pk 48, $1.83/ea
Sold in multiples of 8 for $701.52
Free Shipping & Returns
$701.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gauge 16
- Material Steel
- Overall Depth 8 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EWH/8KB
- Zoro # G3851989
- UPC # 841134102457
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 8 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 8" |
Overall WxDxH | 1/8 in x 8 in x 3 in |
Details
Item | Shelving Bracket |
Color | White |
Gauge | 16 |
Material | Steel |
Used with Display Type | Slatwall |
Load Capacity | 40 lb |
Finish | Semi Gloss |
Shelving Type | Add-On |
Description
Shelving Bracket, Steel, Semi Gloss, White, Overall Depth 8 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 40 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 Gray (257813)
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- BASCO Plastic Container, 3.5 gal. (EZ-E357)
- 80/20 Extrusion, Double Flange, Boltless, 72 In L (9030-72)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- ECONOCO Double Bracket for 1-1/4"Hangrail, 25PK (B212)
- ECONOCO Boutique Slatwall Shelf Bracket 14", 48PK (BQSW14KBSN)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 8"D x 6"H (BKTM02X08X06HSCRS)
- Econoco Shelf Brackets