Shop All Shelf Brackets
Econoco
Knife Bracket Semi-Gloss, 14"L, Black, 48PK
Mfr # EBL/14KB
Zoro # G3852031
product price: $100.99
/pk 48, $2.10/ea
Sold in multiples of 6 for $605.94
Free Shipping & Returns
$605.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16
- Material Steel
- Overall Depth 14 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EBL/14KB
- Zoro # G3852031
- UPC # 841134101955
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 14 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 14" |
Overall WxDxH | 1/8 in x 12 in x 3 in |
Details
Item | Shelving Bracket |
Color | Black |
Gauge | 16 |
Material | Steel |
Load Capacity | 40 lb |
Shelving Type | Add-On |
Used with Display Type | Slatwall |
Finish | Semi Gloss |
Description
Shelving Bracket, Steel, Semi Gloss, Black, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 40 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 7 1/2 in H (780108W5268)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-CLR)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- VESTIL Blue Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLUE)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- ECONOCO Boutique Slatwall Shelf Bracket 14", 48PK (BQSW14KBSN)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- ECONOCO Boutique Slatwall Shelf Bracket 10", 48PK (BQSW10KBSN)
- SUGATSUNE Friction Lid Support with Catch (4CRN5)
- Econoco Shelf Brackets