Shop All Shelf Brackets
Econoco
Knife Bracket Semi-Gloss, 12"L, 48PK
Mfr # EWH/12KB
Zoro # G3852007
Sold in multiples of 7 for $713.93
Free Shipping & Returns
$713.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gauge 16
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # EWH/12KB
- Zoro # G3852007
- UPC # 818703007383
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Details
Item | Shelving Bracket |
Color | White |
Gauge | 16 |
Material | Steel |
Used with Display Type | Slatwall |
Finish | Semi Gloss |
Shelving Type | Add-On |
Load Capacity | 40 lb |
Description
Shelving Bracket, Steel, Semi Gloss, White, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 40 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- 80/20 Quick 1" Cross Clamp 10 S (5340)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- RUBBERMAID COMMERCIAL 100 gal. Stock Tank, Black, 52" L, 31" W (FG424288BLA)
- ECONOCO Bracket, 1"L, 16 ga., Satin Chrome, 25PK (CR1-SC)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Grid Bracket to Hold Rectangular Tubing, 24PK (WTE/FB)
- ECONOCO Bracket Satin Chrome, Left Offset, 25PK (GHSL12/SC)
- ZORO SELECT Utility Shelf Bracket, 20 Lx13 In H (1RBY8)
- Econoco Shelf Brackets