Shop All Shelf Brackets
Econoco
Knife Bracket Chrome, 16" L, Silver, 48PK
Mfr # SW/16KB
Zoro # G3851928
product price: $128.99
/pk 48, $2.69/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 16 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SW/16KB
- Zoro # G3851928
- UPC # 818703009448
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 16 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 16" |
Overall WxDxH | 1/8 in x 16 in x 3 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 |
Material | Steel |
Used with Display Type | Slatwall |
Shelving Type | Add-On |
Load Capacity | 35 lb |
Finish | Chrome |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 16 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 35 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Expanded Industrial Pegboard Kit, Grey/Black (35-IWRK-800-GB)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 10-7/8 in L, Red, 8 PK (K-QUS230RD-8)
- IRIS Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity (IRS110400)
- 80/20 Joining Plate, 10 Series (2570)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- ECONOCO Boutique Slatwall Shelf Bracket 14", 48PK (BQSW14KBSN)
- JR PRODUCTS JR Products 10915 Inside Cam - 2-3/4" (10915)
- Econoco Shelf Brackets